Skip Content
Discontinued with Replacement
APRON PVC/POLYESTER FR CHEM.REST. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

APRON PVC/POLYESTER FR CHEM.REST.

CA-43

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGA43-48
  • Mfr. Model # A43-48
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs
Suggested Replacement Product
APRON NEOPRENE COATED

Price: NA

Product Details

Flame retardant PVC. 29 inch x 48 inch. Durable waist and neck ties. Reinforced grommets at tie points. One size fits all.

Technical Specs

  • Item One Size Fits All, FR PVC Apron
  • Material PVC
  • Length 48"
  • Size OSFA
  • Width 29"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list