APRON PU DIECUT 35X50IN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

APRON PU DIECUT 35X50IN YELLOW

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON38-162YL
  • Mfr. Model # 38-162YL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Yellow
  • Material Polyurethane
  • Length 50"
  • Item Apron
  • Width 35"
  • Size OSFA
  • Thickness 5.5 mil
  • Standards
  • Number of Pockets 0
  • Colour Family Yellows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list