Skip Content
APRON PU DIECUT 35X45IN WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APRON PU DIECUT 35X45IN WHITE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON38-162W
  • Mfr. Model # 38-162W
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Apron
  • Colour White
  • Size OSFA
  • Material Polyurethane
  • Thickness 5.5 mil
  • Width 35"
  • Length 45"
  • Standards CFIA Approved
  • Number of Pockets 0
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list