Skip Content
APRON PU ADJ STRAPS 35X45IN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APRON PU ADJ STRAPS 35X45IN YELLOW

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON38-164Y
  • Mfr. Model # 38-164Y
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Yellow
  • Length 45"
  • Material Polyurethane
  • Item Apron
  • Size OSFA
  • Thickness 5.5 mil
  • Width 35"
  • Standards CFIA Approved
  • Number of Pockets 0
  • Color Family Yellows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list