APRON PU ADJ STRAPS 35X45IN WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

APRON PU ADJ STRAPS 35X45IN WHITE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON38-164W
  • Mfr. Model # 38-164W
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour White
  • Item Apron
  • Length 45"
  • Material Polyurethane
  • Size OSFA
  • Width 35"
  • Thickness 5.5 mil
  • Standards
  • Number of Pockets 0
  • Colour Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list