Skip Content
APRON ORG PVC/PU KNIT POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

APRON ORG PVC/PU KNIT POLYESTER

FLX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGA152-48
  • Mfr. Model # A152-48
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Bib style, with welded and sewn seams. 12 oz. orange PVC/PU on knit polyester. Double bib top. Reinforced corner pieces. HACCP approved.

Technical Specs

  • Item 12 oz. PVC on Knitted Polyester Apron, 37" x 48"
  • Size 37" x 48"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list