Skip Content
APRON FLAME-RETARDANT ORANGE 36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

APRON FLAME-RETARDANT ORANGE 36 IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5WYT0
  • Mfr. Model # 5WYT0
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Flame-Retardant Apron, Cotton, Orange, Length 36 In., Width 24 In., Fabric Weight 9 oz., Closure Type Straps w/Metal Buckle, Standards ASTM D6413-99

Technical Specs

  • Item Flame-Retardant Apron
  • Colour Orange
  • Length 36"
  • Material Cotton
  • Standards ASTM D6413-99
  • Width 24"
  • Closure Type Straps w/ Metal Buckle
  • Fabric Weight 9 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list