Skip Content
APRON,ELECTRICIAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APRON,ELECTRICIAN

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LF17
  • Mfr. Model # 5LF17
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Colour Black
  • Item Electricians Combo Apron
  • Includes 3" Padded Comfort Belt
  • Number of Pockets 20
  • Material Ballistic Polyester
  • Belt Type 3" Padded
  • Waist Size 29 to 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list