Skip Content
APRON DISP MICROPOROUS WT 28X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

APRON DISP MICROPOROUS WT 28X42

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDAP5M2842
  • Mfr. Model # DAP5M2842
  • UNSPSC # 46181501
  • CATALOGUE PAGE # 2296
  • Shipping Weight 0.1 lbs

Product Details

Disposable Apron. White Microporous. 28 inches wide x 42 inches long.

Technical Specs

  • Length 42"
  • Item Disposable Apron
  • Material Microporous
  • Colour White
  • Width 28"
  • Closure Type Ties

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list