Skip Content
APRON CROYGENIC 42IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APRON CROYGENIC 42IN LENGTH

NATIONAL SAFETY APPAREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSAA02CR24I42IC
  • Mfr. Model # A02CR24I42IC
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

Cryogenic aprons, (sold individually). Bib-style aprons are waterproof for full frontal splash protection. Adjustable neck and waist straps have quick disconnects for easy on/off. Size: 24 inch W x 42 inch L. Meets EN511 Standard

Technical Specs

  • Item Cryogen Safety Chemical Protection Bib Apron
  • Colour Blue
  • Length 42"
  • Size 24" x 42"
  • Width 24"
  • Material Nylon Taslan/PTFE
  • Standards EN 511 / IFTH
  • Fabric Weight 10.6 oz.
  • Number of Pockets 0
  • Closure Type Straps
  • Seam Style N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list