Skip Content
APRON BIB SPLIT LEG WELDING LTHR 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

APRON BIB SPLIT LEG WELDING LTHR 36

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4KXH3
  • Mfr. Model # 4KXH3
  • UNSPSC # 46181501
  • CATALOGUE PAGE # 849
  • Shipping Weight 1.71 lbs

Product Details

Split Leg Welding Bib Apron, Material Leather, Length 36 In., Width 24 In., Closure Type Adjustable Straps Around Neck and Legs.

Technical Specs

  • Item Welding Apron
  • Length 36"
  • Material Leather
  • Width 24"
  • Closure Type Adjustable Straps Around Neck and Legs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list