APRON BIB POLYESTER BLUE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

APRON BIB POLYESTER BLUE M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KTJ7
  • Mfr. Model # 2KTJ7
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

Over-the-head polyester bib apron. Front/back style has 2 waist ties each side, 2 front pockets and hemmed edge. Blue, medium. Other sizes available: large, extra-large.

Technical Specs

  • Colour Blue
  • Length 35"
  • Item Bib Apron
  • Material Polyester
  • Size Medium
  • Number of Pockets 2
  • Width 40"
  • Seam Style Hemmed Edge
  • Closure Type 4 Side Ties
  • Fabric Weight 15 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list