Skip Content
APRON BIB PLYPRP 35.5 LNG WHT PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

APRON BIB PLYPRP 35.5 LNG WHT PK100

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W804
  • Mfr. Model # 26W804
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.55 lbs

Product Details

Apron,Length 35-1/2 In.,Width 27-3/4 In.,White,Polypropylene,Ties Closure Type,Serged Seam Style,

Technical Specs

  • Item Bib Apron
  • Colour White
  • Length 35-1/2"
  • Seam Style Serged
  • Material Polypropylene
  • Width 27-3/4"
  • Size 27-3/4 x 35-1/2"
  • Colour Family Whites
  • Standards ASTM D 5034, ASTM D5733, ASTM D3786, ASTM D737, ASTM E96, ASTM D751,16 CFR 1610 Class 1
  • Number of Pockets 0
  • Apron Waist Closure Type Ties
  • Grommet Type None
  • Apron Neck Closure Type Ties

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list