APRON BIB COTTON FR NAVY 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

APRON BIB COTTON FR NAVY 36IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWA3FRNY36
  • Mfr. Model # WA3FRNY36
  • UNSPSC # 46181501
  • CATALOGUE PAGE # 849
  • Shipping Weight 0.5 lbs

Product Details

Navy full-length apron in 9 oz. flame retardant cotton. Adjustable waist and neck straps. Washable. 36 inch length.

Technical Specs

  • Item Flame Retardant Apron
  • Length 36"
  • Width 24"
  • Material 9 oz. Cotton
  • Closure Type Buckle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list