APRON BIB 36 IN LONG NAVY BLUE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

APRON BIB 36 IN LONG NAVY BLUE S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1N880
  • Mfr. Model # 1N880
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Bib Apron, Length 36 In., Width 27 In., Navy Blue, Denim, 17 mil Thickness, Ties Closure Type, Number of Serged Seam Style, Size S

Technical Specs

  • Colour Navy Blue
  • Length 36"
  • Item Bib Apron
  • Material Denim
  • Seam Style Serged
  • Size Small
  • Width 27"
  • Thickness 17 mil
  • Number of Pockets 0
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list