Skip Content
APRON BIB 100P COTTON NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

APRON BIB 100P COTTON NAVY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWAP1NY
  • Mfr. Model # WAP1NY
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Navy bib apron in 100% cotton. One size: 29" wide x 38" long. 6 pockets: 3 chest, 3 waist.

Technical Specs

  • Item Bib Apron
  • Colour Navy
  • Material 100% Cotton
  • Length 38"
  • Number of Pockets 6
  • Seam Style Hemmed Edge
  • Size OSFA
  • Closure Type Back Tie

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list