Skip Content
APRON 7500 VOLT CLASS 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

APRON 7500 VOLT CLASS 1

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALAPR1
  • Mfr. Model # APR1
  • UNSPSC # 46181700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Length 42"
  • Item Flame-Resistant Insulating Apron
  • Colour Yellow/Orange
  • Material Rubber
  • Width 24"
  • Standards ASTM F2320 Class 1, Type II
  • Fabric Weight 19 oz.
  • Closure Type Nomax(R) Straps w/Nonmetallic Buckles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list