Skip Content
APRON 11 POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APRON 11 POCKET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT95120
  • Mfr. Model # 95120
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Material Leather
  • Item Construction Work Apron
  • Number of Pockets 11
  • Waist Size Up to 50"
  • Type Professional

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list