Skip Content
APRON 1000 VOLT CLASS 0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APRON 1000 VOLT CLASS 0

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALAPR0
  • Mfr. Model # APR0
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2353
  • Shipping Weight 2.3 lbs

Product Details

Insulating Apron, one size, ASTM Class 0, Type II, Max use 1,000 VAC.

Technical Specs

  • Item Apron, One Size, ASTM Class 0, Type II, Max Use 1,000 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list