Skip Content
APPLICATOR,PNEUMATIC,DUAL,16 AND 22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APPLICATOR,PNEUMATIC,DUAL,16 AND 22

NEWBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EAD9
  • Mfr. Model # 3EAD9
  • UNSPSC # 27112714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.44 lbs

Technical Specs

  • Application Use With 300mL x 300mL Adhesives
  • For Use With 16-oz. and 22-oz. Cartridges
  • Item Epoxy Applicator
  • Package Quantity 1
  • Includes Push Disks for 3 Mix Ratios
  • Type Pneumatic, Dual Component
  • Characteristics Snap In/Snap Out Push Disks, Cartridge Stabilizing Plate, Steel Body, Nominal Thrust 490 Lbs At 100 PSI
  • Mixing Ratio 1:1, 2:1, 4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list