Skip Content
APPLICATOR EPXY 200ML. 14.4VLT BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APPLICATOR EPXY 200ML. 14.4VLT BATT

COX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXN80200
  • Mfr. Model # 80200
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1572
  • Shipping Weight 10.0 lbs

Product Details

200 mL 14.4 V battery operated epoxy applicator.

Technical Specs

  • Item 200 mL 14.4 V Battery Operated
  • For Use With 200mL Cartridges
  • Includes Plunger Kit for 4 Mix Ratios, Battery, and Charger
  • Application To Dispense Sealants And Adhesives
  • Type 200mL
  • Package Quantity 1
  • Characteristics 14.4 Volt, Anti-Drip Feature, Variable Speed Control
  • Mixing Ratio 1:1, 2:1, 4:1, 10:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list