Skip Content
APPLICATOR EPOXY MANUAL 400ML. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APPLICATOR EPOXY MANUAL 400ML.

COX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXNM400XMR
  • Mfr. Model # M400XMR
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1572
  • Shipping Weight 4.67 lbs

Product Details

400 mL manual epoxy applicator.

Technical Specs

  • Item 400mL Manual Epoxy Applicator
  • Application Two-Part Cartridge
  • For Use With 400mL Cartridges
  • Includes Plunger Kit for 4 Mix Ratios
  • Package Quantity 1
  • Type 400mL
  • Characteristics Accurate Cartridge Placement, High Thrust For High Viscosity Materials
  • Mixing Ratio 1:1, 2:1, 4:1, 10:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list