Skip Content
APPLICATOR,COTTON TIP,6 IN,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APPLICATOR,COTTON TIP,6 IN,PK 100

DYNAREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11C640
  • Mfr. Model # 11C640
  • UNSPSC # 42141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Application Cleaning
  • Item Applicator
  • Overall Length 6"
  • Handle Material Wood
  • Head Material Cotton
  • Head Width 0.025"
  • Head Length 0.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list