Skip Content
APPLICATOR AEII HOT MELT.5 X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APPLICATOR AEII HOT MELT.5 X12IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM62979699303
  • Mfr. Model # 62979699303
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 1569
  • Shipping Weight 1.59 lbs

Product Details

High adhesive output. Economical. 3M Scotch-Weld Hot Melt Applicator AE II Hot Melt Adhesive Applicator for dispensing 1/2 inch by 12 inch size Scotch-Weld Hot Melt Adhesive AE sticks. Output is 3.6 - 5.5 lbs per hr.

Technical Specs

  • Output 3.6 - 5.5 lbs./hr.
  • Item Hot Melt Applicator AE II
  • For Use With Automotive, Construction, Consumer Goods, Electronics, Furniture, General Industrial, military and Government, Mro, Packaging, Retail, Signage, Specialty Vehicle, Woodworking
  • Operating Temp. Hot Melt
  • Size 1/2" x 12"
  • Characteristics 3M Scotch-Weld Hot Melt Applicator Ae Ii Hot Melt Adhesive Applicator for Dispensing 1/2" by 12" Size Scotch-weld Hot Melt Adhesive Ae Sticks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list