Skip Content
APPLICAT.COTTON TIPPED 6IN 100/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APPLICAT.COTTON TIPPED 6IN 100/PKG

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFACA006
  • Mfr. Model # FACA006
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2177
  • Shipping Weight 0.09 lbs

Product Details

Cotton tipped applicators, 6 inches, 100/box.

Technical Specs

  • Item Cotton Tipped Applicators, 6", 100/Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list