Skip Content
APPLIANCE COVER,42 IN. L,32 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APPLIANCE COVER,42 IN. L,32 IN. W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LGJ8
  • Mfr. Model # 4LGJ8
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.31 lbs

Technical Specs

  • Application Washer/Dryer/Range
  • Colour Blue
  • Item Appliance Cover
  • Width 32"
  • Weight 8.5 lb.
  • Length 42"
  • Material Cotton Poly Blend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list