Skip Content
APPLIANCE CONNECTOR,4 IN DIA.,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APPLIANCE CONNECTOR,4 IN DIA.,6 IN

AMERI-VENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E861
  • Mfr. Model # 4E861
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Ameri Flex Single Wall Appliance
  • Item Single Wall Appliance Connector
  • Length 6"
  • Dimension B 4"
  • End Type Snaplock Coupling
  • Diameter 4"
  • Gas Vent Pipe Length 6"
  • Gas Vent Pipe Dia. 4"
  • Gas Vent Pipe Item Single Wall Appliance Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list