Skip Content
AP200 UNDER SINK POU HOUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AP200 UNDER SINK POU HOUSING

AQUA-PURE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAP200
  • Mfr. Model # AP200
  • UNSPSC # 47101500
  • CATALOGUE PAGE # 1780
  • Shipping Weight 2.1 lbs

Product Details

Aqua-Pure water filtration products provide cleaner, clearer, better tasting water every day eith the most comprehensive product line from undersink filters for the kitchen and bath or softeners and filters for the entire system. Maximum temperature: 37.8 degrees C (100 degrees F).

Technical Specs

  • Microns 5
  • Colour White
  • Includes Mfr. No. AP217 Cartridge
  • Cartridges Required Mfr. No. AP217
  • Connection 3/8" NPT
  • Filter Media Activated Carbon
  • Standards NSF 42
  • Housing Material Plastic
  • Head Material Plastic
  • Reduces Chlorine Taste and Odor and Sediment
  • Application Residential, Food Service, Science Labs, Industrial, Marine and Other Applications
  • Flow Rate 1.75 gpm
  • Item Water Filter System
  • Max. Temp. 100 Degrees F
  • Overall Height 9-3/16"
  • Max. Pressure 125 PSI
  • Min. Pressure 25 PSI
  • Service Life 2000 gal.
  • With Gauge/Without Gauge Without Gauge
  • Number of Cartridges Required 1
  • Sub-Category Direct Connect Cartridge Filter Systems

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list