Skip Content
Discontinued with Replacement
AP110 WHOLE HOUSE POE FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AP110 WHOLE HOUSE POE FILTER

AQUA-PURE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM5620402
  • Mfr. Model # 5620402
  • UNSPSC # 47101500
  • CATALOGUE PAGE # 1780
  • Shipping Weight 0.75 lbs
Suggested Replacement Product
5620404 WTR FLTR CTG AP110-NP

Price: NA

Product Details

Aqua-Pure water filtration products provide cleaner, clearer, better tasting water every day eith the most comprehensive product line from undersink filters for the kitchen and bath or softeners and filters for the entire system. Maximum temperature: 37.8 degree C (100 degree F).

Technical Specs

  • Microns 5
  • For Use With AP101T Whole House POE Housing
  • Application Water Filtration
  • Reduces Chlorine Taste & Odor, Scale, Rust and Sediment
  • Item Melt Blown Filter Cartridge
  • Flow Rate 8 gpm
  • Height 9-4/5"
  • Max. Temp. 170 Degrees F
  • Outside Dia. 2-5/8"
  • Standards FDA, CFR 21
  • Filter Media Polypropylene
  • Max. Pressure 125 psi
  • Filter Cartridges Sub-Category Solid Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List