ANVIL PRUNER,2 IN.L,STEEL,5/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANVIL PRUNER,2 IN.L,STEEL,5/8 IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2ZB48
  • Mfr. Model # 2ZB48
  • UNSPSC # 27112007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Product Details

Steel blade. Aluminum handle with ergonomic grip. Button lock. Nonstick coating for cutting.

Technical Specs

  • Features Non-Stick Coating for Cutting
  • Item Anvil Pruner
  • Lock Type Button
  • Grip Type Ergonomic
  • Overall Length 8"
  • Handle Material Aluminum
  • Blade Material Steel
  • Blade Length 2"
  • Cutting Capacity 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list