Skip Content
ANTISTATIC TABLE MAT,GREEN,0.138IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTISTATIC TABLE MAT,GREEN,0.138IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4ECU9
  • Mfr. Model # 4ECU9
  • UNSPSC # 46182104
  • CATALOGUE PAGE # 1269
  • Shipping Weight 8.4 lbs

Product Details

Antistatic Table Mat, Green, 0.138 In. Thick, Lead Free, Dimension (Ft.) 2 x 4, Includes Grounding Snap

Technical Specs

  • Features 0.138" Thick, Lead Free
  • Includes Grounding Snap
  • Item Antistatic Table Mat, Green
  • Dimension (Ft.) 2 x 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list