Skip Content
ANTISPILL BUCKET 10 SNAP HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTISPILL BUCKET 10 SNAP HOOKS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT2070HBSTDHK
  • Mfr. Model # T2070HBSTDHK
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • For Use With Tether Ready Tools
  • Depth (In.) 15"
  • Dia. (In.) 12"
  • Colour White
  • Includes (10) Snap Hooks
  • Height (In.) 18"
  • Item Anti-Spill Bucket
  • Material Polymer
  • Number of Compartments 1
  • Features Rugged Polymer Bottom, Heavy-Duty Canvas Construction, Reinforced Plastic Liner, 12-Inch Diameter X 15-Inch Deep, 10 Tool Attachments on the Inside, Each Ring can Hold Multiple Tools

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list