ANTISPILL BUCKET 10 KEY RINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTISPILL BUCKET 10 KEY RINGS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT2070HB
  • Mfr. Model # T2070HB
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour White
  • Dia. (In.) 12"
  • Depth (In.) 15"
  • For Use With Tether Ready Tools
  • Includes (10) Key Rings
  • Height (In.) 18"
  • Item Anti-Spill Bucket
  • Material Polymer
  • Number of Compartments 1
  • Features Rugged Polymer Bottom, Heavy-Duty Canvas Construction, Reinforced Plastic Liner, 12-Inch Diameter X 15-Inch Deep, 10 Tool Attachments on the Inside, Each Ring can Hold Multiple Tools

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list