ANTISPATTER PROTEX PLUS 16O AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTISPATTER PROTEX PLUS 16O AEROSOL

ARCAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC57-021-106
  • Mfr. Model # 57021106
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 825
  • Shipping Weight 1.3 lbs

Product Details

Protex(R) Plus is an aerosol anti-spatter that contains no chlorinated solvents, fluorocarbons or silicones. Will prevent spatter from sticking to MIG gun nozzles and contact tips. Fixtures, weldments and tools can also be sprayed allowing spatter to be w

Technical Specs

  • Item Arcair Protex Plus Anti-Spatter
  • Container Type Can-Case
  • Application Fabrication, Maintenance, Repair Shops, Shipyards, Foundries
  • Container Size 16 oz.

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list