Skip Content
ANTISLIP TAPE,BLACK,2 IN X 60 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTISLIP TAPE,BLACK,2 IN X 60 FT.

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LLY1
  • Mfr. Model # 3LLY1
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Black
  • Item Antislip Tape
  • Length 60 ft.
  • Material Gator Grip
  • Width 2"
  • Shape Continuous Roll
  • Adhesive Acrylic
  • Backing Adhesive That Will Stick To Any Metal Concrete or Wood Surface
  • Legend No Legend
  • Pattern Solid
  • Adhesive Material Acrylic
  • Die Cut No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Grit Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list