Skip Content
ANTISKID TAPE,BLACK/YELLOW,60 FT A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTISKID TAPE,BLACK/YELLOW,60 FT A

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LLX9
  • Mfr. Model # 3LLX9
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Colour Black/Yellow
  • Item Antiskid Tape
  • Backing Foil
  • Width 3"
  • Length 60 ft.
  • Material PVC
  • Pattern Striped
  • Legend No Legend
  • Shape Continuous Roll
  • Adhesive Material Acrylic
  • Standards NFSI 101-A High Traction, OSHA 1910.24, 1910.26
  • Die Cut No
  • Grit Material Aluminum Oxide
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list