Skip Content
ANTISKID TAPE,BLACK,60 FT X 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTISKID TAPE,BLACK,60 FT X 4 IN

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LLY2
  • Mfr. Model # 3LLY2
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Colour Black
  • Item Antiskid Tape
  • Width 4"
  • Length 60 ft.
  • Backing Adhesive That Will Stick To Any Metal Concrete or Wood Surface
  • Material Gator Grip
  • Legend No Legend
  • Pattern Solid
  • Adhesive Acrylic
  • Shape Continuous Roll
  • Adhesive Material Acrylic
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Die Cut No
  • Grit Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list