Skip Content
ANTISEPTIC HND GL 1 L RFLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTISEPTIC HND GL 1 L RFLS

AVAGARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM9327
  • Mfr. Model # 9327
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.4 lbs

Product Details

3M(TM) hand antiseptic gel refill. 1 L.

Technical Specs

  • Size 1 L
  • Item 3M(TM) Hand Antiseptic Gel
  • Formula 70% V/V Ethyl Alcohol with Moisturizers which Contain Emollients
  • Application Apply to Clean Dry Hands
  • Package Type Bottle

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list