Skip Content
ANTISEPTIC HAND QK FM 500ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTISEPTIC HAND QK FM 500ML

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM9321
  • Mfr. Model # 9321
  • UNSPSC # 53131626
  • CATALOGUE PAGE # 1723
  • Shipping Weight 1.16 lbs

Product Details

3M(TM) Quick Foam antiseptic hand gel. Contains 70% w/w ethyl alcohol. Broad-spectrum activity kills more than 99% of harmful bacteria. Effective against MRSA and VRE antibiotic-resistant bacteria.Latex and fragrance free. Contains emollients to moisturize skin. 500 mL.

Technical Specs

  • Item 3M(TM) Quick Foam Hand Antiseptic
  • Size 500mL
  • Application Apply to Clean Dry Hands
  • Formula 70% V/V Ethyl Alcohol with Moisturizers which Contain Emollients
  • Package Type Bottle

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list