Skip Content
ANTISEPTIC HAND QK FM 1 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTISEPTIC HAND QK FM 1 L

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM9322
  • Mfr. Model # 9322
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

3M(TM) Quick Foam antiseptic hand gel. Contains 70% w/w ethyl alcohol. Broad-spectrum activity kills more than 99% of harmful bacteria. Effective against MRSA and VRE antibiotic-resistant bacteria.Latex and fragrance free. Contains emollients to moisturize skin. 1 L.

Technical Specs

  • Item 3M(TM) Quick Foam Hand Antiseptic
  • Size 1 L
  • Formula 70% V/V Ethyl Alcohol with Moisturizers which Contain Emollients
  • Application Apply to Clean Dry Hands
  • Package Type Bottle
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List