Skip Content
ANTISEPTIC HAND GEL 500ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ANTISEPTIC HAND GEL 500ML

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM9326
  • Mfr. Model # 9326
  • UNSPSC # 53131626
  • CATALOGUE PAGE # 1723
  • Shipping Weight 1.0 lbs

Product Details

3M(TM) hand antiseptic gel. Contains 70% w/w ethyl alcohol. Broad-spectrum activity kills more than 99% of harmful bacteria. Effective against MRSA and VRE antibiotic-resistant bacteria. Latex and fragrance free. Contains emollients to moisturize skin. 500 mL.

Technical Specs

  • Size 500mL
  • Item 3M(TM) Hand Antiseptic Gel
  • Application Apply to Clean Dry Hands
  • Formula 70% V/V Ethyl Alcohol with Moisturizers which Contain Emollients
  • Package Type Bottle

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List