Skip Content
ANTIMICROBLOCKER 1TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROBLOCKER 1TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUMS3888-1PL
  • Mfr. Model # UMS3888-1PL
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 219.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour 711 Platinum - Antimicrobial
  • Handle Type Finger Pull
  • Includes Hat Shelf
  • Item Antimicrobial Wardrobe Locker
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Lock Type Not Included
  • Overall Width 54"
  • Overall Height 78"
  • Tier Single Tier
  • Overall Depth 18"
  • Hooks per Opening 2 Single, 1 Double
  • Legs 6" Legs
  • Opening Height 69"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Opening Depth 17"
  • Opening Width 15-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide
  • Locker Door Type Louvered
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list