Skip Content
ANTIMICROBLOCKER 1TIER 3WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROBLOCKER 1TIER 3WIDE KD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUMS3588-1PL
  • Mfr. Model # UMS3588-1PL
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 189.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Hat Shelf
  • Colour 711 Platinum - Antimicrobial
  • Handle Type Finger Pull
  • Material 16 Gauge Door, 24 Gauge Body, Steel
  • Overall Depth 18"
  • Item Antimicrobial Wardrobe Locker
  • Lock Type Not Included
  • Overall Height 78"
  • Overall Width 45"
  • Tier Single Tier
  • Legs 6" Legs
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Hooks per Opening 2 Single, 1 Double
  • Opening Depth 17"
  • Opening Height 69"
  • Opening Width 12-1/4"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List