Skip Content
ANTIMICROB WARDROB CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB WARDROB CABINET

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL845W18PL-AM
  • Mfr. Model # 845W18PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2012
  • Shipping Weight 149.0 lbs

Product Details

3-pt. locking mechanism. 20-ga. body components and doors.16-ga. frames. Full door height continuous hinge. Please visit acklandsgrainger.com for other colour and sizing options. Types available are storage, wardrobe and combination cabinets.

Technical Specs

  • Gauge 20
  • Finish Antimicrobial Powder Coated
  • Item Wardrobe
  • Includes (2) Keys, (1) Shelf, (1) Coat Rod
  • Material Steel
  • Cabinet Color Antimicrobial Light Gray
  • Shelf Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 78"
  • Locking Cabinet Yes
  • Depth of Cabinet 18"
  • Locking Points 3 Points
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Style Wardrobe
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list