Skip Content
ANTIMICROB WARDROB CABINET SAFEVIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB WARDROB CABINET SAFEVIEW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL845W18SVA-PL-AM
  • Mfr. Model # 845W18SVA-PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2012
  • Shipping Weight 149.0 lbs

Product Details

3-pt. locking mechanism. 20-ga. body components and doors.16-ga. frames. Full door height continuous hinge. Please visit acklandsgrainger.com for other colour and sizing options. Types available are storage, wardrobe and combination cabinets.

Technical Specs

  • Includes (2) Keys, (1) Shelf, (1) Coat Rod
  • Finish Antimicrobial Powder Coated
  • Gauge 20
  • Item Wardrobe
  • Material Steel
  • Cabinet Color Antimicrobial Light Gray
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Shelf Capacity 250 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Cabinet Locking Mechanism Keyed
  • Width of Cabinet 48"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Style Wardrobe
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list