Skip Content
ANTIMICROB WARDROB CABINET SAFEVIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB WARDROB CABINET SAFEVIEW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL845W18SV-PL-AM
  • Mfr. Model # 845W18SV-PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2012
  • Shipping Weight 149.0 lbs

Product Details

3-pt. locking mechanism. 20-ga. body components and doors.16-ga. frames. Full door height continuous hinge. Please visit acklandsgrainger.com for other colour and sizing options. Types available are storage, wardrobe and combination cabinets.

Technical Specs

  • Finish Antimicrobial Powder Coated
  • Gauge 20
  • Item Wardrobe
  • Includes (2) Keys, (1) Shelf, (1) Coat Rod
  • Material Steel
  • Cabinet Color Antimicrobial Light Gray
  • Shelf Capacity 250 lb.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 78"
  • Locking Cabinet Yes
  • Width of Cabinet 48"
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Cabinet Style Wardrobe
  • Cabinet Strength Rating Commercial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list