ANTIMICROB OPEN SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTIMICROB OPEN SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL471C24PL-AM
  • Mfr. Model # 471C24PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 195.0 lbs

Technical Specs

  • Depth 24"
  • Colour Platinum - Antimicrobial
  • Finish Powder Coated
  • Gauge 22 Gauge Shelf
  • Material Cold Rolled Steel
  • Includes (11) Shelves, (4) Posts, (44) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Item Industrial Shelving
  • Number of Shelves 11
  • Height 87"
  • Width 24"
  • Standards Medium-Duty
  • Shelf Adjustments 1-1/2" Centers
  • Shelf Capacity 350 lbs.
  • Shelving Style Open
  • Shelving Type Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list