ANTIMICROB OPEN SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTIMICROB OPEN SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL4713-12PL-AM
  • Mfr. Model # 4713-12PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.0 lbs

Technical Specs

  • Colour Platinum - Antimicrobial
  • Finish Powder Coated
  • Depth 12"
  • Includes (8) Shelves, (4) Posts, (32) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Gauge 22 Gauge Shelf
  • Height 87"
  • Item Industrial Shelving
  • Number of Shelves 4
  • Material Cold Rolled Steel
  • Width 12"
  • Standards Medium-Duty
  • Shelf Capacity 375 lbs.
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Shelving Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list