Skip Content
ANTIMICROB OPEN SHELVING STARTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB OPEN SHELVING STARTER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL451C24PL-AM
  • Mfr. Model # 451C24PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Includes (11) Shelves, (4) Posts, (44) Clips, (2) Pairs of Side Sway Braces, (1) Pair of Back Sway Braces
  • Gauge 22 Gauge Shelf
  • Colour Platinum - Antimicrobial
  • Finish Powder Coated
  • Height 87"
  • Depth 24"
  • Item Industrial Shelving
  • Material Cold Rolled Steel
  • Width 24"
  • Shelf Capacity 500 lbs.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Number of Shelves 11
  • Standards Medium-Duty
  • Shelving Style Open
  • Shelf Adjustments 1-1/2" Centers
  • Shelving Type Starter
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list