Skip Content
ANTIMICROB OPEN SHELVING ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ANTIMICROB OPEN SHELVING ADD-ON

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALA471C24PL-AM
  • Mfr. Model # A471C24PL-AM
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 184.0 lbs

Technical Specs

  • Colour Platinum - Antimicrobial
  • Gauge 22 Gauge Shelf
  • Depth 24"
  • Finish Powder Coated
  • Height 87"
  • Material Cold Rolled Steel
  • Includes (11) Shelves, (3) Posts, (44) Clips, (1) Pair of Side Sway Braces, (1) Pair of Back Sway Braces
  • Item Industrial Shelving
  • Standards Medium-Duty
  • Width 24"
  • Number of Shelves 11
  • Shelving Type Add-On
  • Shelf Adjustments 1-1/2" Centers
  • Shelf Capacity 350 lbs.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelving Style Open
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list